
5-Light Chandelier, 9.3W, A19, 120V, Brushed Nickel Finish
Item #: 1210274
Cat #: 31161EN3-962
UPC: 785652046551
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Overview
Five Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Cased Opal Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652046551, 31161EN3-962
Specifications
Base: | Medium Screw (E26) |
Diameter: | 24 in |
Volts AC: | 120 |
Color: | Brushed Nickel |
Type: | 5-Light, Chandelier |
Wattage: | 9.300 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | 5-Light, Chandelier |
Light Technology: | LED |
Diameter: | 24 in |
Color: | Brushed Nickel |
Wattage: | 9.300 |
Customer Reviews
No reviews for this product
(0)