AC Drive, PowerFlex, Fan/Pump, 480VAC, 3PH, 180A, 150HP, IP20/Type 1

Item #: 1210176

Cat #: 23C-D208A10BNNBANN

UPC: 884951151574

Sign In or Register to view pricing and more.
AC Drive, PowerFlex 400, Fan & Pump, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power, IP20/Type 1, Fixed Keypad, BACnet, 3 Contactor Full Feature Bypass With Fused Disconnect

Overview

AC Drive, PowerFlex 400, Fan & Pump, 480 Volt AC, 3-Phase, 180 Amps, 150 Horse Power, IP20/Type 1, Fixed Keypad, BACnet, 3 Contactor Full Feature Bypass With Fused Disconnect
Also known as: 884951151574, 23C-D208A10BNNBANN

Specifications

Phase: 3
Type: AC Drive, Fan/Pump
Volts AC: 480
Horsepower: 150
Amps: 180
IP/NEMA Rating: IP20
Phase: 3
Volts AC: 480
Amps: 180
Type: AC Drive, Fan/Pump
Horsepower: 150
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)