This product has been discontinued.
LED Surface Mount, 11", 17.5 Watt, 1200 Lumen, 4000K, 120V
Item #: 1210067
Cat #: LEDFLUSHRND11IN16DIM840WH
UPC: 046135743061
Sign In or Register to view pricing and more.
Documents & Guides
LED Surface Mount, 11 Inch Diameter, 17.5 Watt, 1200 Lumen, 4000K, 80 CRI, 120 Volt, 1 per SKU, 4 per Case
Overview
LED Surface Mount, 11 Inch Diameter, 17.5 Watt, 1200 Lumen, 4000K, 80 CRI, 120 Volt, 1 per SKU, 4 per Case
Also known as: 046135743061, LEDFLUSHRND11IN16DIM840WH
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Diameter: | 11 in |
Color: | White |
Lumens: | 1200 |
Wattage: | 17.500 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Diameter: | 11 in |
Lumens: | 1200 |
Light Technology: | LED |
Volts AC: | 120 |
Color: | White |
Wattage: | 17.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)