Solid Door Wifi Cabinet, 18x16x10

Item #: 121002

Cat #: D181610CHSCFGWP

UPC: 783510149666

Sign In or Register to view pricing and more.
Documents & Guides
Wifi Cabinet, Solid Door, Screw Cover, NEMA Type 4X. Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass

Overview

Wifi Cabinet, Solid Door, Screw Cover, NEMA Type 4X. Size/Dims: 18" x 16" x 10", Material/Finish: Fiberglass
The fiberglass WiFi Cabinet is a secure, hinged enclosure that does not impede WiFi or WLAN signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops.
Also known as: 783510149666, D181610CHSCFGWP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 10 in
Mounting: Surface
Color: Gray
Height: 18 in
Material: Fiberglass, PVC
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Surface
Height: 18 in
Width: 16 in
Depth: 10 in
Color: Gray
Material: Fiberglass, PVC

Customer Reviews

No reviews for this product
(0)