Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V
Item #: 1210
Cat #: QTP-4X32T8/UNV-ISN-SC
UPC: 046135499470
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49947*
Overview
Electronic Ballast, Fluorescent, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49947*
SYLVANIA QUICKTRONIC PROStart CF ballasts operate DULUX® D/E and T/E lamps with full lumen output and optimal system performance. QUICKTRONIC CF ballasts feature one mounting style of low profile, lightweight enclosures to provide simple assembly for any fixture application
Also known as: 046135499470, QTP-4X32T8/UNV-ISN-SC
Specifications
Wattage: | 32 |
Family / Style: | Quicktronic |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Light Technology: | Fluorescent |
Family / Style: | Quicktronic |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)