1" PVC Conduit, 10' Length, Schedule 80, Gray, Bell End

Item #: 1209992

Cat #: 9304

UPC: 608789093048

Documents & Guides
1 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End
Also known as: 608789093048, 9304

Specifications

Diameter: 1 in
Color: Gray
Length: 10 ft
Type: Schedule 80
Diameter: 1 in
Length: 10 ft
Color: Gray
Type: Schedule 80

Customer Reviews

No reviews for this product
(0)