
Multi-Tap Connector, Insulated, Aluminum
Item #: 1209837
Cat #: PBTS-12-4
UPC: 783669079180
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 12 Ports, Single Sided Entry, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 12 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079180, PBTS-12-4
Specifications
Color: | Black |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 4 |
Wire/Cable Openings: | 12 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 12 |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 4 |
Customer Reviews
No reviews for this product
(0)