Emergency Light, Incandescent, Outdoor Remote, Single Head, Black, 6 Volt

Item #: 120964

Cat #: OMSSB0607

UPC: 782520856618

Documents & Guides
OMS Series Emergency Light, Incandescent, Outdoor Remote, Single Head, Black, 6 Volt, 7.2 Watts
Sign In or Register to view pricing and more.

No associated products found.

Overview

OMS Series Emergency Light, Incandescent, Outdoor Remote, Single Head, Black, 6 Volt, 7.2 Watts
Also known as: 782520856618, OMSSB0607

Specifications

Volts DC: 6
Color: Black
Wattage: 7.200
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Volts DC: 6
Wattage: 7.200
Standards: California Proposition 65
Color: Black
Material: Aluminum
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)