Type MV-105, 2/0-3 Copper, Shielded, Black, 15kV

Item #: 1209498

Cat #: 55825499

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type MV-105, 2/0-3 Copper, Shielded, Black, 15kV

Overview

Type MV-105, 2/0-3 Copper, Shielded, Black, 15kV
Also known as: 55825499

Specifications

Volts AC: 15kV
Conductors: 3
Material: Copper
Color: Black
Gauge: 2/0
Volts AC: 15kV
Material: Copper
Gauge: 2/0
Conductors: 3
Color: Black

Customer Reviews

No reviews for this product
(0)