This product has been discontinued.

Parabolic Recessed Fixture, 2 x 2', 2-Lamp, T8 U-Shaped, 32W
Item #: 120945
Cat #: PT2UAMV
UPC: 745975490417
Documents & Guides
Parabolic Recessed Fixture, Dimensions: 2 x 2 foot, 2-Lamp, T8 U-Shaped, 9-Cell, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1, Air
Sign In or Register to view pricing and more.
Overview
Parabolic Recessed Fixture, Dimensions: 2 x 2 foot, 2-Lamp, T8 U-Shaped, 9-Cell, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1, Air
Also known as: 745975490417, PT2UAMV
Specifications
Type: | 2-Lamp |
Wattage: | 32 |
Length: | 2 ft |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Type: | 2-Lamp |
Length: | 2 ft |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)