Dymo D18490

Item #: 120944

Cat #: 18490

UPC: 071701184900

Sign In or Register to view pricing and more.
Documents & Guides
Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 1/2" x 11.5', Color: Black on Yellow

Overview

Portable Labeler Refill Cartridge, Flexible Nylon Tape, Dimensions: 1/2" x 11.5', Color: Black on Yellow
Labels to wires, cables and curved and textured surfaces adjust and adhere to them. Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more, so labels won’t curl or fall off. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Thermal transfer printing technology – label text won’t smudge, smear or fade. Choose from 1/4", 3/8", 1/2", 3/4" and 1" label widths in a broad color assortment that meet OSHA, ANSI, and ISO standards. Easy-to-peel split back design makes applying labels quick and easy.
Also known as: 071701184900, 18490

Specifications

Width: 1/2 in
Length: 11 1/2 ft
Color: Yellow
Width: 1/2 in
Color: Yellow
Length: 11 1/2 ft

Customer Reviews

No reviews for this product
(0)