NM-B Cable 14/2 w/Ground, 1000', White

Item #: 1209423

Cat #: 28827401

UPC: 032886263019

Documents & Guides
Nonmetallic Sheathed Cable, 600 Volt, 14 AWG, 2 Conductors, Copper, Yellow, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nonmetallic Sheathed Cable, 600 Volt, 14 AWG, 2 Conductors, Copper, Yellow, 1000'
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 032886263019, 28827401

Specifications

Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Yellow
Conductors: 2
Volts AC: 600
Color: Yellow
Material: Copper
Gauge: 14 AWG

Customer Reviews

No reviews for this product
(0)