Emergency Light, Incandescent, Remote, 1-Head, 7.2W, 6V, White

Item #: 120939

Cat #: SRHSW0607

UPC: 782520857905

Documents & Guides
SRH Series Emergency Light, Incandescent, Remote, 1 Head, 7.2 Watt, 6 Volt, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

SRH Series Emergency Light, Incandescent, Remote, 1 Head, 7.2 Watt, 6 Volt, White
Also known as: 782520857905, SRHSW0607

Specifications

Volts DC: 6
Material: Thermoplastic
Color: White
Wattage: 7.200
Standards: California Proposition 65
Light Technology: Incandescent
Volts DC: 6
Color: White
Standards: California Proposition 65
Material: Thermoplastic
Wattage: 7.200
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)