2.4V Cordless Screwdriver

Item #: 120920
Cat #: 6546-6
UPC: 045242054794
Sign In or Register to view pricing and more.
Documents & Guides
2.4V Cordless ScrewdriverScrewdriver, 2.4V, Two Speed, Cordless, RPM: 0 - 200/0 - 400, Torque: 3.5 - 26 in-lbs, Voltage: 2.4V, Chuck: 1/4" Hex, Weight: 0.9 lbs, Includes: Battery, Charger, (2) Phillips Bits, (1) Slotted Bit & Screwdriver. ### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 009544: Milwaukee 2101-22 1/4" Hex Screwdriver Kit ###

Overview

2.4V Cordless ScrewdriverScrewdriver, 2.4V, Two Speed, Cordless, RPM: 0 - 200/0 - 400, Torque: 3.5 - 26 in-lbs, Voltage: 2.4V, Chuck: 1/4" Hex, Weight: 0.9 lbs, Includes: Battery, Charger, (2) Phillips Bits, (1) Slotted Bit & Screwdriver. ### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 009544: Milwaukee 2101-22 1/4" Hex Screwdriver Kit ###
Also known as: 045242054794, 6546-6, gunstick

Specifications

Type: Kit, Screwdriver, Charger
Volts DC: 2.400
Type: Kit, Screwdriver, Charger
Volts DC: 2.400

Customer Reviews

No reviews for this product
(0)