Inverter, Replacement, 750A @ 400VAC, 710A @ 480VAC, Frame 8

Item #: 1209111

Cat #: 20-750-I2B-C750D710

UPC: 884951288119

Sign In or Register to view pricing and more.
Documents & Guides
Inverter, Replacement, PowerFlex 750, 750 Amp at 400 Volt AC, 3-Phase, 50 HZ, 710 Amp at 480 Volt AC, 3-Phase, 60HZ, Frames 8-9-10

Overview

Inverter, Replacement, PowerFlex 750, 750 Amp at 400 Volt AC, 3-Phase, 50 HZ, 710 Amp at 480 Volt AC, 3-Phase, 60HZ, Frames 8-9-10
Also known as: 884951288119, 20-750-I2B-C750D710

Specifications

Type: Replacement, DC Inverter
Size: 9
Amps Range: 710 - 750
Type: Replacement, DC Inverter
Amps Range: 710 - 750
Size: 9

Customer Reviews

No reviews for this product
(0)