Drive, Power Converter Kit, Replacement, DC Input, Frame 8/9/10

Item #: 1209080

Cat #: 20-750-P6-C770D740

UPC: 887172447495

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Power Converter Kit, Replacement, DC Input, Frame 8/9/10, C/D Voltage, 460-740 Amp, 540 - 650 Volt DC, Without Control POD

Overview

Drive, Power Converter Kit, Replacement, DC Input, Frame 8/9/10, C/D Voltage, 460-740 Amp, 540 - 650 Volt DC, Without Control POD
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 887172447495, 20-750-P6-C770D740

Specifications

Size: 8, 9, 10
Type: Replacement, Power Converter
Volts DC: 650, 540
Amps Range: 460 - 740
Size: 8, 9, 10
Volts DC: 650, 540
Type: Replacement, Power Converter
Amps Range: 460 - 740

Customer Reviews

No reviews for this product
(0)