Milw 2664-20 M18¢tm! 3/4 Htiw W/rin

Item #: 1208931

Cat #: 2664-20

UPC: 045242190041

Sign In or Register to view pricing and more.
Documents & Guides
MIL M18 3/4 IMPACT (BARE)

Overview

MIL M18 3/4 IMPACT (BARE)
The M18™ cordless 3/4 in. high torque impact wrench provides heavy-duty power in a compact size. Built with a Milwaukee® 4-pole motor and a powerful impact mechanism, the 2664-22 delivers 525 ft-lbs of torque. A variable speed trigger provides speed control between 0 to 1900 RPM & 0-2200 ipm. A 3/4 in. anvil with friction ring provides quick and easy one handed socket changes.
Also known as: 045242190041, 2664-20

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)