Therm Trans, Turn-Tell, Vinyl, 0.50" W x

Item #: 1208925

Cat #: R050X075V1T

UPC: 074983394302

Sign In or Register to view pricing and more.
The thermal transfer Turn-Tell label made of vinyl has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.25" (6.4 mm) high. It can ea

Overview

The thermal transfer Turn-Tell label made of vinyl has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.25" (6.4 mm) high. It can ea
Also known as: 074983394302, R050X075V1T

Specifications

Type: Label
Material: Vinyl
Color: White
Length: 3 in
Type: Label
Color: White
Material: Vinyl
Length: 3 in

Customer Reviews

No reviews for this product
(0)