16W A21 LED Lamp, 22-27K

Item #: 1208912

Cat #: 16A21/LED/822-27/E26/DIM-120V-FB-1PK

UPC: 046677472511

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K-2200K WARM-GLOW, Rated Average Life: 25,000 Hrs. *Philips Part # 47251-4* 100W Equivalent. This lamp is ENERGY STAR® Certified. *** Not for Sale in California ***

Overview

Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 2700K-2200K WARM-GLOW, Rated Average Life: 25,000 Hrs. *Philips Part # 47251-4* 100W Equivalent. This lamp is ENERGY STAR® Certified. *** Not for Sale in California ***
Also known as: 046677472511, 16A21/LED/822-27/E26/DIM-120V-FB-1PK

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Wattage: 16
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Lumens: 1600
Dimmable: Yes
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 16
Light Technology: LED

Customer Reviews

No reviews for this product
(0)