Weatherproof Closure Plug, 1" Diameter, Gray, Zinc

Item #: 1208873

Cat #: CP4100S

UPC: 092326112239

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weatherproof Closure Plug, 1" Diameter, Gray, Zinc, (4/Bag)

Overview

Weatherproof Closure Plug, 1" Diameter, Gray, Zinc, (4/Bag)
Also known as: 092326112239, CP4100S

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc

Customer Reviews

No reviews for this product
(0)