LED Module, 6", Surface Mount, 15 Watt, 1000 Lumen, 3000K

Item #: 1208827

Cat #: RL677-1000L-DIMTR-120-30K-90-W-WH

UPC:

Documents & Guides
LED Module, 6 Inch, Surface Mount, 15 Watt, 1000 Lumen, 3000K, 120 Volt, Dimmable, White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Module, 6 Inch, Surface Mount, 15 Watt, 1000 Lumen, 3000K, 120 Volt, Dimmable, White Trim
Also known as: RL677-1000L-DIMTR-120-30K-90-W-WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Diameter: 6 in
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)