Slide Dimmer, Fluorescent, Preset, Nova T, Brown
Item #:
120877
Cat #:
NTF-103P-BR
UPC:
027557523394
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown
Overview
Nova T Preset Slide Dimmer, 1000W, 120V, 6A, 3-Way/Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Brown
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way/single-pole (small control), preset, 120V/8A in brown
Also known as: 027557523394, NTF-103P-BR
Specifications
Type: | 3-Way, Slide, Preset |
Amps: | 6 |
Color: | Brown |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Wattage: | 1000 |
Family / Style: | Nova T |
Type: | 3-Way, Slide, Preset |
Color: | Brown |
Mounting: | Surface |
Wattage: | 1000 |
Amps: | 6 |
Volts AC: | 120 |
Poles: | 1 |
Family / Style: | Nova T |
Customer Reviews
No reviews for this product
(0)