8" LED Downlight Frame, 120-277V

Item #: 1208762

Cat #: PR830D010

UPC: 080083771790

Sign In or Register to view pricing and more.
8 Inch LED Downlight Frame, 3000 Lumen, 120-277 Volt, Dimmable

Overview

8 Inch LED Downlight Frame, 3000 Lumen, 120-277 Volt, Dimmable
8-inch LED new construction shallow lensed downlight, typical applications: Office, Healthcare, Hospitality, Institutional, Mixed-Use/Retail.
Also known as: 080083771790, PR830D010

Specifications

Diameter: 8 in
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Diameter: 8 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)