This product has been discontinued.

QBox® Junction Box
Item #: 1208741
Cat #: QMQB-J1-B-10
UPC:
Documents & Guides
QBox® Junction Box, Flashed Junction Box, 12" x 12" Anodized Aluminum Flashing With Patented Elevated Water Seal Technology®, 5.5" x 5.75" Polycarbonate Enclosure, Waterproof Pass-Through For Conduit From QBox Enclosure To The Attic, Includes Fasteners To Install To The Roof Deck, Fittings For Through-The-Deck Conduit Attachment And Wire Connectors To Transition Or Combine Up To Two (2) Strings Of Conductors, Bronze Finish
Sign In or Register to view pricing and more.
Overview
QBox® Junction Box, Flashed Junction Box, 12" x 12" Anodized Aluminum Flashing With Patented Elevated Water Seal Technology®, 5.5" x 5.75" Polycarbonate Enclosure, Waterproof Pass-Through For Conduit From QBox Enclosure To The Attic, Includes Fasteners To Install To The Roof Deck, Fittings For Through-The-Deck Conduit Attachment And Wire Connectors To Transition Or Combine Up To Two (2) Strings Of Conductors, Bronze Finish
The QuickMount® QBox® is a flashed junction box with Elevated Water Seal Technology®, and provides a waterproof pass-through for conduit from the box enclosure to the attic on composition shingle roofs. QBox® comes fully equipped with fasteners to install to the roof deck, fittings for through-the-deck conduit attachments to transition or combine up to two (2) strings of conductors. Available in bronze anodized finish.
Also known as: QMQB-J1-B-10
Specifications
Mounting: | Roof |
Material: | Polycarbonate |
Finish: | Bronze |
Mounting: | Roof |
Finish: | Bronze |
Material: | Polycarbonate |
Customer Reviews
No reviews for this product
(0)