Drive, AC Input, Open Type, 415A, 350HP ND, 300HP HD, 480VAC, 3PH

Item #: 1208714

Cat #: 20F1AND415JA0NNNNN

UPC: 889508768298

Sign In or Register to view pricing and more.
Drive, powerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, powerFlex 753, with Embedded I/O, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 889508768298, 20F1AND415JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Size: 7
Horsepower: 300, 350
Type: General Purpose, Drive
Amps: 415
Phase: 3
Size: 7
Type: General Purpose, Drive
Volts AC: 480
Horsepower: 300, 350
Amps: 415

Customer Reviews

No reviews for this product
(0)