MOLDED CASE CIRCUIT BRKR 600Y/347V 30A

Item #: 1208664

Cat #: BDL26030

UPC: 606481152827

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 30A
Also known as: 606481152827, BDL26030

Specifications

Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Volts DC: 250
Amps: 30
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)