3.5W B10 LED Lamp, 21K, Amber

Item #: 1208662

Cat #: LED3.5B10CBENTDIM822VINRP

UPC: 046135795824

Documents & Guides
LED Vintage Lamp, 3.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, B10 Bulb, Candelabra Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 79582*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vintage Lamp, 3.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, B10 Bulb, Candelabra Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 79582*
Also known as: 046135795824, LED3.5B10CBENTDIM822VINRP

Specifications

Color: Amber
Volts AC: 120
Shape: B10 (Bent Tip)
Color Rendering Index (CRI): 80
Lumens: 360
Wattage: 3.500
Color Temperature: 2175 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Amber
Shape: B10 (Bent Tip)
Lumens: 360
Color Temperature: 2175 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 3.500
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)