![LED Specialty Lamp, 2W, T4, 3000K, 160 Lumen, 120V, Frosted LED Specialty Lamp, 2W, T4, 3000K, 160 Lumen, 120V, Frosted](https://rexel-cdn.com/products/product.jpg?i=3852D1F0-77E7-4A29-AE1A-D21549A7990A&f=420)
LED Specialty Lamp, 2W, T4, 3000K, 160 Lumen, 120V, Frosted
Item #: 1208656
Cat #: LED2G8F830BL
UPC: 046135746604
Sign In or Register to view pricing and more.
Documents & Guides
LED Specialty Lamp, 2 Watt, 3000K, 160 Lumen, 80 CRI, 120 Volt, T4 Bulb, 2-Pin (G8) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74660*
Overview
LED Specialty Lamp, 2 Watt, 3000K, 160 Lumen, 80 CRI, 120 Volt, T4 Bulb, 2-Pin (G8) Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74660*
Also known as: 046135746604, LED2G8F830BL
Specifications
Lumens: | 160 |
Color Temperature: | 3000 (Warm White) |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Color: | Frosted |
Color Rendering Index (CRI): | 80 |
Wattage: | 2 |
Light Technology: | LED |
Base: | 2-Pin (G8) |
Lumens: | 160 |
Shape: | T4 (Tubular) |
Color: | Frosted |
Wattage: | 2 |
Base: | 2-Pin (G8) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)