20A 5-20 Receptacle, TR, Black

Item #: 1208643

Cat #: T5020-E

UPC: 078477760932

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper-Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap, - BLACK

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper-Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap, - BLACK
Leviton offers a large selection of 15 and 20 Amp devices including residential, commercial and industrial grade receptacles, plugs and connectors; snap-in devices; as well as flanged inlets and outlets.
Also known as: 078477760932, T5020-E

Specifications

Poles: 2
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Color: White
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)