316SS, Wall Mount Enclosure, 4X, 36x24x8

Item #: 120844

Cat #: A36H2408SS6LP3PT

UPC: 783510143374

Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 36" x 24" x 8"

Overview

Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 36" x 24" x 8"
These enclosures feature Hoffman’s exclusive POWERGLIDE Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510143374, A36H2408SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)