Conn 30A 480V 3PH 3P4W H/L BW

Item #: 1208372

Cat #: AHL1630C

UPC: 032664738074

Sign In or Register to view pricing and more.
Documents & Guides
CWD AHL1630C CONN 30A 480V 3PH 3P4W H/L BW

Overview

CWD AHL1630C CONN 30A 480V 3PH 3P4W H/L BW
Also known as: 032664738074, AHL1630C

Specifications

Type: Industrial
Color: Black, White
Amps: 30
Material: Nylon
NEMA Configuration: L16-30R
Type: Industrial
Amps: 30
NEMA Configuration: L16-30R
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)