Troffer

Item #: 120833

Cat #: PT2UMV

UPC: 745975079247

Sign In or Register to view pricing and more.
Documents & Guides
2x2 Parabolic recessed, static, 9cell, 32-U lamp required, Multi-volt, SKU - 151XHU

Overview

2x2 Parabolic recessed, static, 9cell, 32-U lamp required, Multi-volt, SKU - 151XHU
Also known as: 745975079247, PT2UMV

Specifications

Wattage: 32
Length: 2 ft
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 2 ft
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)