This product may not be available in all locations.
Contactor, Definite Purpose, Compact, 20A, 2P, 120VAC Coil, Open
Item #: 120818
Cat #: C25BNB220A
UPC: 786685115948
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***
Overview
20 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 786685115948, C25BNB220A
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Amps: | 20 |
Type: | Compact |
Volts AC Control: | 120 |
Amps: | 20 |
Poles: | 2 |
Type: | Compact |
Customer Reviews
No reviews for this product
(0)