Pressure Sensor, Solid State, 0 psi - 145 psi, 4-Pin M12 Connector

Item #: 1207950

Cat #: 836P-D2NFGB14PP-D4

UPC: 889508633237

Sign In or Register to view pricing and more.
Documents & Guides
Pressure Sensor, Solid State, Standard, Display/Push-Button, Switch, 0 psi (0 bar), 1/4 NPT Female, 145 psi (9.99 bar), Gauge, 2xPNP - IO-Link, 4-Pin DC Micro(M12), IO Link Enabled

Overview

Pressure Sensor, Solid State, Standard, Display/Push-Button, Switch, 0 psi (0 bar), 1/4 NPT Female, 145 psi (9.99 bar), Gauge, 2xPNP - IO-Link, 4-Pin DC Micro(M12), IO Link Enabled
Our Bulletin 836P solid-state pressure sensors measure liquids or gases from -14.5...10,000 psi. These sensors are available in display and non-display models with IO-Link Technology, discrete, and analog outputs. There are various process connections that include flush mount and sanitary connections for application flexibility.
Also known as: 889508633237, 836P-D2NFGB14PP-D4

Specifications

Type: Pressure Sensor
Range: 0 - 145 PSI
Type: Pressure Sensor
Range: 0 - 145 PSI

Customer Reviews

No reviews for this product
(0)