316SS Hinged Enclosure, 4X, SS, 24x20x8

Item #: 120790

Cat #: A24H2008SS6LP3PT

UPC: 783510143282

Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimension: 24" x 20" x 8"

Overview

Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimension: 24" x 20" x 8"
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highlycorrosive environments. Three-point latching with the Hoffman PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510143282, A24H2008SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)