Power Cable, TC-ER. 2/3 XHHW, Copper

Item #: 1207818

Cat #: 48062499

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type TC-ER Power Cable 600 Volt, 2 AWG, 3 Conductor Copper, Cross Linked Polyethylene (XLPE) Insulation, XHHW-2 SIMpull Polyvinyl Chloride (PVC) Jacket with 1 Bare Copper Ground

Overview

Type TC-ER Power Cable 600 Volt, 2 AWG, 3 Conductor Copper, Cross Linked Polyethylene (XLPE) Insulation, XHHW-2 SIMpull Polyvinyl Chloride (PVC) Jacket with 1 Bare Copper Ground
Type TC-ER power cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired.
Also known as: 48062499

Specifications

Conductors: 3
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 3
Gauge: 2
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)