Zonex ATEX/IECEx-Certified, 4X, 24x18x8

Item #: 120772

Cat #: ATEX624520SS63

UPC: 783510168551

Sign In or Register to view pricing and more.
Documents & Guides
Zonex ATEX- and IECEx-Certified, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24.41" x 17.72" x 8.07"

Overview

Zonex ATEX- and IECEx-Certified, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24.41" x 17.72" x 8.07"
Zonex Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN'S ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510168551, ATEX624520SS63

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)