Power Supply, 120W, 5A, 24VDC Output, 575VAC, 800VDC Input, 1PH

Item #: 1207501

Cat #: 7940103587

UPC: 064675106191

Documents & Guides
Power Supply, 120 Watt, 5 Amp, 24 Volt DC Output, 320 - 575 Volt AC, 450 - 800 Volt DC Input, 1-Phase, DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, 120 Watt, 5 Amp, 24 Volt DC Output, 320 - 575 Volt AC, 450 - 800 Volt DC Input, 1-Phase, DIN Rail Mount
Also known as: 064675106191, 7940103587

Specifications

Volts DC: 24
Amps: 5
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts DC Range: 450 - 800
Volts AC Range: 320 - 575
Volts DC: 24
Type: Power Supply
Phase: 1
Volts DC Range: 450 - 800
Amps: 5
Mounting: DIN Rail
Wattage: 120
Volts AC Range: 320 - 575

Customer Reviews

No reviews for this product
(0)