Encoder, CIP Motion, Single-Turn, Hollow Shaft 14mm, 10-30V AC/DC, M12 Connector, 18 Bit

Item #: 1207452

Cat #: 842E-CM-SIP11BA

UPC: 885630567020

Sign In or Register to view pricing and more.
Documents & Guides
842E-CM Ethernet/IP Encoder - CIP Motion, Single-Turn (1 Turn), Hollow Shaft 14 mm, M12 Connector, 262,144 (18 bit) Steps Per Revolution

Overview

842E-CM Ethernet/IP Encoder - CIP Motion, Single-Turn (1 Turn), Hollow Shaft 14 mm, M12 Connector, 262,144 (18 bit) Steps Per Revolution
Bulletin 842E-CM Integrated Motion on EtherNet/IP™ Absolute Encoders are designed for motion control applications that require feedback-only axes. These encoders support the standard motion instruction set in the Studio 5000™ Logix Designer application. By providing auxiliary feedback directly through an EtherNet/IP network, these encoders eliminate the need for point-to-point wiring. You can use them in a variety of network topologies such as linear, ring, or star. These encoders leverage CIP Sync, a time synchronization extension that is fully compliant with IEEE 1588.
Also known as: 885630567020, 842E-CM-SIP11BA

Specifications

Type: Shaft Encoders
Type: Shaft Encoders

Customer Reviews

No reviews for this product
(0)