8' 43W T8 LED Lamp, 40K

Item #: 1207418

Cat #: L8T8B/840/43F/DE-39

UPC: 751338015791

Documents & Guides
No Documents Available
74494 43W 8FT FROST GLASS T8 W/PET 120-277V 5000L 82CRI DUAL END BYPASS
Sign In or Register to view pricing and more.

No associated products found.

Overview

74494 43W 8FT FROST GLASS T8 W/PET 120-277V 5000L 82CRI DUAL END BYPASS
Also known as: 751338015791, L8T8B/840/43F/DE-39

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Wattage: 43
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)