This product has been discontinued.
LED Downlight, 4" Round, 9W, White
Item #: 1207333
Cat #: BR4-30-RD
UPC: 714176009575
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch, 120 Volts AC, 9 Watt, Remote Driver and Junction Box, Round Trim, Color: White
Overview
LED Downlight, 4 Inch, 120 Volts AC, 9 Watt, Remote Driver and Junction Box, Round Trim, Color: White
Also known as: 714176009575, BR4-30-RD
Specifications
Volts AC: | 120 |
Color: | White |
Wattage: | 9 |
Diameter: | 4 in |
Light Technology: | LED |
Volts AC: | 120 |
Wattage: | 9 |
Light Technology: | LED |
Color: | White |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)