13W U-Bent LED Lamp, 40K

Item #: 1207330

Cat #: L4T8E/U6/840/13F-70

UPC: 751338016392

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
74162 13W U-BEND LED T8 FROST 4000K SINGLE END

Overview

74162 13W U-BEND LED T8 FROST 4000K SINGLE END
Also known as: 751338016392, L4T8E/U6/840/13F-70

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Lumens: 2000
Length: 22 in
Material: Plastic
Color Rendering Index (CRI): 80
Shape: T8-6U (U-Bend)
Standards: California Proposition 65
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 13
Lumens: 2000
Material: Plastic
Shape: T8-6U (U-Bend)
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Length: 22 in
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)