4' 13W T8 LED Lamp, 40K

Item #: 1207329

Cat #: L4T8E/840/13/F-70

UPC: 751338000520

Sign In or Register to view pricing and more.
Documents & Guides
77874 13W 4FT FROST T8 W/PET 4000K DLC SAFETY COATED GLASS

Overview

77874 13W 4FT FROST T8 W/PET 4000K DLC SAFETY COATED GLASS
Also known as: 751338000520, L4T8E/840/13/F-70

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Lumens: 2000, 1900
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 13
Lumens: 2000, 1900
Length: 4 ft, 48 in
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)