3" PVC 30° Elbow, Schedule 40, Gray, Bell End

Item #: 1207277

Cat #: UA6ALB

UPC: 034481196426

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 30 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481196426, UA6ALB

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 30°
Diameter: 3 in
Color: Gray
Angle: 30°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)