Angled Trough, NEMA 1, 8" x 8" x 60"

Item #: 1207261

Cat #: AT8860

UPC: 783510355982

Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 60 Inch, Conduit Size: 2 Inch, Cover Screws: 5.

Overview

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 60 Inch, Conduit Size: 2 Inch, Cover Screws: 5.
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 60 Inch, Conduit Size: 2 Inch, Cover Screws: 5.
Also known as: 783510355982, AT8860

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)