4" OCTBX, 1-1/2D, 1/2"KO

Item #: 1207156

Cat #: 54151-1/2

UPC: 785592541512

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4" OCTBX, 1-1/2D, 1/2"KO

Overview

4" OCTBX, 1-1/2D, 1/2"KO
Also known as: 785592541512, 54151-1/2

Specifications

Knockout Diameter: 1/2 in
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Standards: California Proposition 65
Knockout Diameter: 1/2 in
Diameter: 4 in
Standards: California Proposition 65
Material: Steel
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)