Exhaust Fan/LED Light/Motion & Humidity Sensing
Item #: 1207082
Cat #: FV-0511VQCL1
UPC: 885170326392
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Fan with LED Light with Dual Sensor Capability, Motion Sensor & Humidity Sensor, Adjustable Delay Timer, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor, <0.3, 0.3, 0.4 Sone, 10 Watt LED Chip Panel, <1 Watt LED Night Light, Flex-z Fast Installation Bracket, Integrated Dual 4 Inch or 6 Inch Duct Adaptor, 7-3/8 Inch Housing Depth.
Overview
Exhaust Fan with LED Light with Dual Sensor Capability, Motion Sensor & Humidity Sensor, Adjustable Delay Timer, Pick-a-Flow Speed Selector 50, 80 or 110 CFM with ECM Motor, <0.3, 0.3, 0.4 Sone, 10 Watt LED Chip Panel, <1 Watt LED Night Light, Flex-z Fast Installation Bracket, Integrated Dual 4 Inch or 6 Inch Duct Adaptor, 7-3/8 Inch Housing Depth.
WhisperSense DC Precision Spot Ventilation fan/LED Light with built-in Dual Sensor Technology (Motion and Moisture) for automatic moisture and odor control. Features Pick-A-Flow speed selector switch to select required airflow (50-80-110 CFM) and ECM Motor with SmartFlow technology for optimum performance. Can be used to comply with the latest codes and standards
Also known as: 885170326392, FV-0511VQCL1
Specifications
Wattage: | 10 |
Type: | Timer |
Color: | White |
CFM: | 110 |
Sones: | 0.300, 0.400 |
Wattage: | 10 |
Color: | White |
Sones: | 0.300, 0.400 |
Type: | Timer |
CFM: | 110 |
Customer Reviews
No reviews for this product
(0)