![1.4W S14 LED Lamp, 27K, White 1.4W S14 LED Lamp, 27K, White](https://rexel-cdn.com/products/pics9175.jpg?i=CFADBFDE-838B-458C-BDA5-9505CBDE0FC1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
1.4 Watt LED; S14; White; 2700K; Medium Base; 120 Volt; Carded
Overview
1.4 Watt LED; S14; White; 2700K; Medium Base; 120 Volt; Carded
Also known as: 045923091759, S9175
Specifications
Base: | Medium Screw (E26) |
Lumens: | 45 |
Volts AC: | 120 |
Shape: | S14 (Straight) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 1.400 |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 1.400 |
Dimmable: | No |
Lumens: | 45 |
Shape: | S14 (Straight) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)