Integrated Display Industrial Computer

Item #: 1207003

Cat #: 6181P-15A2MWX1DC

UPC: 889508501420

Documents & Guides
Integrated Display Industrial Computer, 15 in Display, Aluminum 4:3 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 10 IoT Enterprise (LTSB) 64-Bit, Base OS, DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Integrated Display Industrial Computer, 15 in Display, Aluminum 4:3 Bezel, Performance Package, 256GB MLC Solid State Storage, Windows 10 IoT Enterprise (LTSB) 64-Bit, Base OS, DC
Visualization products from Rockwell Automation comprise a suite of scalable HMI software and operator interface hardware that provide plant floor machine operators, supervisors, engineers, and business managers a window to critical data and production and process information. All of this information can be obtained from the plant floor and displayed on a local HMI or remotely on a web browser. 
Also known as: 889508501420, 6181P-15A2MWX1DC

Specifications

Mounting: Panel
Volts DC: 24
Size: 15 in
Volts AC: 24
Type: Integrated Display Computer
Material: Aluminum
Mounting: Panel
Size: 15 in
Type: Integrated Display Computer
Volts DC: 24
Volts AC: 24
Material: Aluminum

Customer Reviews

No reviews for this product
(0)