Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil

Item #: 120684

Cat #: LP1K0901BD3

UPC: 785901431350

Sign In or Register to view pricing and more.
Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil

Overview

Contactor, TeSys K, 3P, AC-3, lt or eq to 440V, 9A, 1 NC aux, 24VDC coil
TeSys K contactor, 3 poles (3NO), for motor control applications up to 9A/690V AC-3 (4kW@400V), and for non-inductive load control applications up to 20A/690V AC-1. It provides a 24V DC coil with transient suppressor module, 1NC built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901431350, LP1K0901BD3

Specifications

IP/NEMA Rating: IP2X
Standards: California Proposition 65
IP/NEMA Rating: IP2X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)